Menu Search
LEGRAND - PASS & SEYMOUR #CS8264

TurnlokĀ® Locking, California Style Connector, 50A, 250V, 2P 3W Nylon Black

SKU # 78500782640
Connector Type: Locking, California Style
Rating - Amps: 50A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.680 - 1.125
Material: Nylon
Color: Black

Straight Blade Connectors: Connector Type - Locking, California Style; Rating - Amps - 50A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - Non-NEMA; Cord Diameter - 0.680 - 1.125; Material - Nylon; Color - Black; Manufacturer Brand - Turnlok