Menu Search
LEGRAND - PASS & SEYMOUR #CS8364

Turnlok Locking, California Style Connector, 50A, 250V 3 Phase, 3P 4W Nylon

SKU # 78500783640
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking, California Style
Rating - Amps: 50A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.680 - 1.125
Material: Nylon

Straight Blade Connectors: Connector Type - Locking, California Style; Rating - Amps - 50A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Cord Diameter - 0.680 - 1.125; Material - Nylon; Manufacturer Brand - Turnlok