Menu Search

LEGRAND - PASS & SEYMOUR #L1620-C

Turnlok Locking Connector, 20A, 480V 3 Phase, 3P 4W Nylon Black/White

SKU: 78500716201
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L16-20R
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Black/White
Description
Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L16-20R; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Black/White; Manufacturer Brand - Turnlok