Menu Search
LEGRAND - PASS & SEYMOUR #L1730-C

TurnlokĀ® Locking Connector, 30A, 600V 3 Phase, 3P 4W Nylon Black/White

SKU # 78500717301
Connector Type: Locking
Rating - Amps: 30A
Rating - Volts: 600V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L17-30R
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Black/White

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 30A; Rating - Volts - 600V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L17-30R; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Black/White; Manufacturer Brand - Turnlok