Menu Search
LEGRAND - PASS & SEYMOUR #CRL515-C

TurnlokĀ® Locking, Corrosion Resistant Connector, 15A, 125V, 2P 3W Nylon Yellow/White

SKU # 78500700516
Connector Type: Locking, Corrosion Resistant
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15R
Cord Diameter: 0.230 - 0.690
Material: Nylon
Color: Yellow/White

Straight Blade Connectors: Connector Type - Locking, Corrosion Resistant; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-15R; Cord Diameter - 0.230 - 0.690; Material - Nylon; Color - Yellow/White; Manufacturer Brand - Turnlok