Menu Search

LEGRAND - PASS & SEYMOUR #PS5269-XHG

Straight Blade Connector, 15A, 125V, 2P 3W Nylon Black & Transparent

SKU: 78500723729
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Black and Transparent
Grade: Hospital
Description
Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Cord Diameter - 0.230 - 0.720; Material - Nylon; Color - Black & Transparent; Grade - Hospital; Additional Information - Extra Hard Usage
Additional Info: Extra Hard Usage