Menu Search
LEGRAND - PASS & SEYMOUR #PS5669-XHG

Straight Blade Connector, 15A, 6-15R, 2P, 3W, 250V, Grounding, Black/Clear, Nylon

SKU # 78500723686
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Cord Diameter: 0.23 - 0.72 in.
Material: Nylon
Color: Black/Clear
Grade: Hospital, Extra-Hard Use

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15R; Cord Diameter - 0.23 - 0.72 in.; Material - Nylon; Color - Black/Clear; Grade - Hospital, Extra-Hard Use; Additional Information - IP20 Rating, Dimension: 2.64 x 1.52 x 1.52 in.; Manufacturer Brand - Pass and Seymour

Additional Info: IP20 Rating, Dimension: 2.64 x 1.52 x 1.52 in.