Menu Search
LEGRAND - PASS & SEYMOUR #PS5369-Y

Straight Blade Connector, 20A, 125V, 2P 3W Nylon Yellow

SKU # 78500723759 Manufacturer Series: MaxGrip M3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Yellow

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Cord Diameter - 0.230 - 0.720; Material - Nylon; Color - Yellow; Additional Information - Hinged Body, Molded Finger-Grip; Manufacturer Brand - MaxGrip M3

Additional Info: Hinged Body, Molded Finger-Grip