Menu Search
LEGRAND - PASS & SEYMOUR #PS5269-X

Straight Blade Connector Black and White 15A 125V 2P

SKU # 78500723730
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Black and White
Grade: Specification