Menu Search
LEGRAND - PASS & SEYMOUR #15W47

Straight Blade, Watertight Connector, 15A, 125V, 2P 3W Rubber Yellow

SKU # 78500711416
Connector Type: Straight Blade, Watertight
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.062 - 0.625
Material: Rubber
Color: Yellow

Straight Blade Connectors: Connector Type - Straight Blade, Watertight; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Cord Diameter - 0.062 - 0.625; Material - Rubber; Color - Yellow; Additional Information - NEMA 4X

Additional Info: NEMA 4X