Menu Search
MOLEX #25W47

Watertite® Locking, Watertight Connector, 15A, 125V, 2P 3W Rubber Yellow

SKU # 78678871302
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15R
Cord Diameter: 0.062 - 0.625
Material: Rubber
Color: Yellow