MOLEX #25W34

Locking, Watertight Connector, 15A, 277V, 2P 3W Rubber Yellow

SKU: 78678871304
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-15R
Cord Diameter: 0.062 - 0.625
Material: Rubber
Color: Yellow
Manufacturer Brand: Watertite
Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-15R; Cord Diameter - 0.062 - 0.625; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite