Menu Search
MOLEX #27W48

WATERTITE Locking, Watertight Connector, 20A, 250V, 2P 3W Rubber Yellow

SKU # 78678871312
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-20R
Cord Diameter: 0.187 - 0.812
Material: Rubber
Color: Yellow

Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-20R; Cord Diameter - 0.187 - 0.812; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite