Menu Search
MOLEX #14471547-TUBE

Super-Safeway™ Straight Blade Connector, 15A, 125V, 2P 3W Rubber Yellow

SKU # 78172534954
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P, 5-15R
Material: Rubber
Color: Yellow
Grade: Industrial

Woodhead super safeway products are heavy duty, industrial wiring devices designed for abusive conditions and dependable performance for applications that demand unmatched durability that rubber exclusively delivers. These rubberized industrial devices are the only wiring devices made of NEoTEX Paracril OZO rubber, a rubber construction that yields ultimate performance within a wide temperature range, around many oils, chemicals and abrasive conditions.