Menu Search
MOLEX #1547

Straight Blade Connector, 15A, 125V, 2P 3W Rubber Yellow

SKU # 78678870302
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.335 - 0.640
Material: Rubber
Color: Yellow
Grade: Industrial

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Cord Diameter - 0.335 - 0.640; Material - Rubber; Color - Yellow; Grade - Industrial