Menu Search
MOLEX #5369L

Safeway® Straight Blade Connector, 20A, 125V, 2P 3W Nylon White & Transparent

SKU # 78678822632
Connector Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Cord Diameter: 0.230 - 0.690
Material: Nylon
Color: White and Transparent

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Cord Diameter - 0.230 - 0.690; Material - Nylon; Color - White & Transparent; Additional Information - Illuminated; Manufacturer Brand - Safeway

Additional Info: Illuminated