Menu Search
MOLEX #15L47

Super-Safeway™ Straight Blade, Power Monitoring Connector, 15A, 125V, 2P 3W Rubber Yellow

SKU # 78678870312
Connector Type: Straight Blade, Power Monitoring
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.335 - 0.640
Material: Rubber
Color: Yellow
Grade: Industrial

Straight Blade Connectors: Connector Type - Straight Blade, Power Monitoring; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Cord Diameter - 0.335 - 0.640; Material - Rubber; Color - Yellow; Grade - Industrial; Additional Information - Neon lamp and transparent insert identify energized connector in dark or dimly lit areas; Manufacturer Brand - Super-Safeway

Additional Info: Neon lamp and transparent insert identify energized connector in dark or dimly lit areas