Menu Search
MOLEX #15W33

Straight Blade, Watertight Connector, 20A, 125V, 2P 3W Rubber Yellow

SKU # 78678871122
Connector Type: Straight Blade, Watertight
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Cord Diameter: 0.062 - 0.625
Material: Rubber
Color: Yellow
Grade: Industrial

Straight Blade Connectors: Connector Type - Straight Blade, Watertight; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Cord Diameter - 0.062 - 0.625; Material - Rubber; Color - Yellow; Grade - Industrial