Menu Search
PASS & SEYMOUR #EPOCONN15A

Straight Blade Connector, 125VAC, 15A, 2P, 3W

SKU # 42098499998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Grade: Industrial

PSS EPOCONN15A CONNECTOR- 15A 120V