Menu Search
Straight Blade Plugs Straight Blade, Hazardous Area Plug, 15A, 125V, 2P 3W Aluminum

APPLETON #ECP-1523

U-Line Straight Blade, Hazardous Area Plug, 15A, 125V, 2P 3W Aluminum

SKU #78138124920
Manufacturer Series: ECP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plug Type: Straight Blade, Hazardous Area
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Material: Aluminum
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade, Hazardous Area; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Material - Aluminum; Grade - Industrial; Additional Information - Mates with ECH Receptacles & ECC Connectors; Manufacturer Brand - U-Line; Manufacturer Model - ECP

Additional Info: Mates with ECH Receptacles & ECC Connectors