Menu Search
COOPER WIRING #48671

Straight Blade Plug, 15A, 125V, 2P 3W Thermoplastic Yellow

SKU # 03266434090
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.250 - 0.655
Material: Thermoplastic
Color: Yellow
Grade: Commercial

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.250 - 0.655; Material - Thermoplastic; Color - Yellow; Grade - Commercial