Menu Search
EATON CROUSE-HINDS SERIES #ENP5151

Ark-Gard® Straight Blade, Hazardous Area Plug, 15A, 125V, 2P 3W Aluminum

SKU # 78227431085 Manufacturer Series: ENP
Plug Type: Straight Blade, Hazardous Area
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Material: Aluminum
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade, Hazardous Area; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Material - Aluminum; Grade - Industrial; Additional Information - Mates with ENR Receptacles; Manufacturer Brand - Ark-Gard; Manufacturer Model - ENP

Additional Info: Mates with ENR Receptacles