Menu Search
EATON CROUSE-HINDS SERIES #ENP5201

Ark-Gard Straight Blade, Hazardous Area Plug, 20A, 125V, 2P 3W Aluminum

SKU # 78227431086 Manufacturer Series: ENP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade, Hazardous Area
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20P
Material: Aluminum
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade, Hazardous Area; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20P; Material - Aluminum; Grade - Industrial; Additional Information - Mates with ENR Receptacles; Manufacturer Brand - Ark-Gard; Manufacturer Model - ENP

Additional Info: Mates with ENR Receptacles