Menu Search
EATON CROUSE-HINDS SERIES #NRL80-2

WATERTITE Watertight Neoprene Boot Plug, 15A, 6-15P, 250V, Neoprene

SKU # 66227649816 Manufacturer Series: Series NRL
Plug Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 250V
NEMA: 6-15P
Material: Neoprene

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 250V; NEMA - 6-15P; Material - Neoprene; Manufacturer Brand - Watertite; Manufacturer Model - Series NRL