Menu Search
HUBBELL #HBL2311SW

Kellems® Locking Plug, 125 VAC, 20 A, 2 P, 3 W, PBT, L5-20P

SKU # 78358523102
RoHS Compliant
Plug Type: Male Locking, Water-tight
Rating - Amps: 20 A
Rating - Volts: 125 VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20P
Cord Diameter: 0.36 to 0.93 in.
Material: PBT
Color: White
Grade: Industrial
Manufacturer Model: Safety-Shroud®