Menu Search
HUBBELL #HBL5266C

Insulgrip Straight Blade Plug, 15A, 125V, 2P 3W Nylon Black & White

SKU # 78358517300
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Black and White
Grade: Heavy Duty

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.230 - 0.720; Material - Nylon; Color - Black & White; Grade - Heavy Duty; Manufacturer Brand - Insulgrip