Menu Search
HUBBELL #5965VY

Straight Blade Plug, 15A, NEMA 5-15P, 2P, 3W, 125V, Grounding, Yellow, Nylon

SKU # 62400677877 Manufacturer Series: Valise
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.220 - 0.660
Material: Nylon
Color: Yellow

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A ; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.220 - 0.660; Material - Nylon; Color - Yellow; Additional Information - IP20 Suitability; Manufacturer Brand - Valise

Additional Info: IP20 Suitability