Menu Search
HUBBELL #HBL21CM29

Twist-Lock Straight Blade Plug, 20A, L5-20P, 2P, 3W, 125V, Grounding, White

SKU # 78358580809
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20P
Color: White

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20P; Color - White; Additional Information - IP20 Suitability; Manufacturer Brand - Twist-Lock

Additional Info: IP20 Suitability