Menu Search
HUBBELL #HBL9368

Wiring Device-Kellems Straight Blade Plug, 250VAC, 50A, 2P, 3W, Nylon

SKU # 78358501528
Plug Type: Straight Blade Male Plug
Rating - Amps: 50A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-50P
Cord Diameter: 0.625 - 1.187 in.
Material: Nylon
Color: Black
Grade: Commercial/Industrial

Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Angled, 2-Pole 3-Wire Grounding, 50A 250V, 6-50P, Black, Single Pack.