Menu Search
LEGRAND - PASS & SEYMOUR #PS5366-XGCMAN

Angled Plug, 20A, 5-20P, 2P, 3W, 125V, Grounding, Black and White, Nylon

SKU # 78500724452
Plug Type: Straight Blade, Angle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20P
Cord Diameter: 0.230 - 0.690 in.
Material: Nylon
Color: Black and White
Grade: Extra Hard Use

Built-in, UL Listed testing monitors ground continuity upstream all the way to the panel. Continuous monitoring of ground continuity and power status, in addition to LED indication information on yellow labels, aids in troubleshooting. These rugged plugs and connectors are designed for fast assembly, and feature rugged construction with chemical- and impact-resistant nylon housings.

Additional Info: Ground Continuity Monitoring Model