Menu Search
LEGRAND - PASS & SEYMOUR #2447

Locking Plug, 15A, 125V, 2P 3W Rubber

SKU # 78500711418
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15P
Material: Rubber
Manufacturer Model: Turnlock

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-15P; Material - Rubber; Manufacturer Model - Turnlock