(0)

LEGRAND - PASS & SEYMOUR #7311-SS

Turnlok Locking Plug, 20A, 125/250V, 3P 3W Nylon Black/Yellow

SKU: 78500773111
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Black/Yellow
Description
Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Black/Yellow; Manufacturer Brand - Turnlok