Menu Search
LEGRAND - PASS & SEYMOUR #24W47

TurnlokĀ® Locking, Watertight Plug, 15A, 125V, 2P 3W Rubber Yellow

SKU # 78500711422
Plug Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15P
Material: Rubber
Color: Yellow

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-15P; Material - Rubber; Color - Yellow; Additional Information - NEMA 4X; Manufacturer Brand - Turnlok

Additional Info: NEMA 4X