Menu Search
LEGRAND - PASS & SEYMOUR #8302-AN

Straight Blade Angle Plug, 60A, 120/208V 3 PhaseY, 4P 4W Nylon Yellow

SKU # 78500783021
Plug Type: Straight Blade Angle
Rating - Amps: 60A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: 18-60P
Material: Nylon
Color: Yellow

Straight Blade Plugs: Plug Type - Straight Blade Angle; Rating - Amps - 60A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - 18-60P; Material - Nylon; Color - Yellow