Menu Search
LEGRAND - PASS & SEYMOUR #5761-AN

Straight Blade Angle Plug, 60A, 250V 3 Phase, 3P 4W Thermoplastic Yellow

SKU # 78500757611
Plug Type: Straight Blade Angle
Rating - Amps: 60A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 15-60P
Material: Thermoplastic
Color: Yellow

Straight Blade Plugs: Plug Type - Straight Blade Angle; Rating - Amps - 60A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 15-60P; Material - Thermoplastic; Color - Yellow