Menu Search
LEGRAND - PASS & SEYMOUR #14W47AM

Straight Blade Plug, 125V, 15A, 2P, 3W, Rubber

SKU # 78500705697
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15P
Cord Diameter: 1.630 in.
Material: Rubber
Color: Yellow
Grade: Commercial

SteriGuard anti-microbial wiring devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of escherichia coli, gram minus and staphylococcus aureus,