Menu Search
LEGRAND - PASS & SEYMOUR #PS8115-BK

Straight Blade Plug, 15A, 125V, 2P 3W Nylon Black

SKU # 78500723743 Manufacturer Series: MaxGrip M3
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Black
Grade: Hospital

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.230 - 0.720; Material - Nylon; Color - Black; Grade - Hospital; Additional Information - Hinged Body, Molded Finger-Grip; Manufacturer Brand - MaxGrip M3

Additional Info: Hinged Body, Molded Finger-Grip