Menu Search
LEGRAND - PASS & SEYMOUR #PS5965YCC20

Straight Blade Plug, 15A, 5-15P, 2P, 3W, 125V, Grounding, Yellow, Hospital Grade, Nylon

SKU # 78500798931 Manufacturer Series: MaxGrip M3
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.230-0.720 in.
Material: Nylon
Color: Yellow
Grade: Hospital

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.230-0.720 in.; Material - Nylon ; Color - Yellow; Grade - Hospital; Additional Information - Self-Hinged Body, Finger Grip, IP20; Manufacturer Brand - MaxGrip M3

Additional Info: Self-Hinged Body, Finger Grip, IP20