Menu Search
LEGRAND - PASS & SEYMOUR #PS5466-XHG

Straight Blade Plug, 20A, 6-20P, 2P, 3W, 250V, Grounding, Black and Clear, Nylon

SKU # 78500723681
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20P
Cord Diameter: 0.230 - 0.720 in.
Material: Nylon
Color: Black and Clear
Grade: Hospital Extra Hard Use

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-20P; Cord Diameter - 0.230 - 0.720 in.; Material - Nylon; Color - Black and Clear; Grade - Hospital Extra Hard Use; Manufacturer Brand - Pass and Seymour