Menu Search
LEGRAND - PASS & SEYMOUR #1451

Gator Grip Straight Blade Plug, 50A, 125/250V, 3P 4W Nylon Yellow

SKU # 78500712428
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 14-50P
Cord Diameter: 0.320 - 0.910
Material: Nylon
Color: Yellow

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 14-50P; Cord Diameter - 0.320 - 0.910; Material - Nylon; Color - Yellow; Manufacturer Brand - Gator Grip