Menu Search
LEGRAND - PASS & SEYMOUR #PS5266-X

Straight Blade Plug Black and White 15A 125V 2P

SKU # 78500723690
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Black and White
Grade: Extra Hard Use