Menu Search
LEGRAND - PASS & SEYMOUR #PS5965-Y

Straight Blade Plug Yellow 15A 125V 2P

SKU # 78500723746 Manufacturer Series: MaxGrip M3
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Yellow
Grade: Specification

Additional Info: Hinged Body, Molded Finger-Grip