Menu Search
LEVITON #24W49

Wetguard Locking Wiring Device Plug, 15A, L6-15P, 2P, 3W, 250V, Grounding, Yellow, Industrial Grade

SKU # 07847796947
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-15P
Cord Diameter: 0.234 - 0.687 in.
Material: EPTR Rubber
Color: Yellow
Grade: Industrial

Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection, and offer many significant advantages over competitive brands.

Additional Info: Operating Temperature: -40 to 60 deg C