Menu Search
MOLEX #24W49

Watertite® Locking, Watertight Plug, 15A, 250V, 2P 3W Rubber Yellow

SKU # 78678870070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-15P
Cord Diameter: 0.062 - 0.625
Material: Rubber
Color: Yellow

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-15P; Cord Diameter - 0.062 - 0.625; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite