Menu Search

MOLEX #24W34

WATERTITE Locking, Watertight Plug, 15A, 277V, 2P 3W Rubber Yellow

SKU: 78678871204
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plug Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-15P
Cord Diameter: 0.062 - 0.625
Material: Rubber
Color: Yellow
Description
Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-15P; Cord Diameter - 0.062 - 0.625; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite