Menu Search

MOLEX #26W47

WATERTITE Locking, Watertight Plug, 20A, 125V, 2P 3W Rubber Yellow

SKU: 78678871211
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Plug Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20P
Cord Diameter: 0.187 - 0.812
Material: Rubber
Color: Yellow
Description
Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20P; Cord Diameter - 0.187 - 0.812; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite