Menu Search
MOLEX #26W48

Watertite® Locking, Watertight Plug, 20A, 250V, 2P 3W Rubber Yellow

SKU # 78678871212
Plug Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-20P
Cord Diameter: 0.187 - 0.812
Material: Rubber
Color: Yellow