Menu Search

MOLEX #28W77

WATERTITE Locking, Watertight Plug, 30A, 600V 3 Phase, 3P 4W Rubber Yellow

SKU: 78678871114
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plug Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 600V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L17-30P
Cord Diameter: 0.437 - 1.100
Material: Rubber
Color: Yellow
Description
Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 600V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L17-30P; Cord Diameter - 0.437 - 1.100; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite