Menu Search
MOLEX #24W47

WATERTITE Locking, Watertight Plug Yellow 15A 125V 2P

SKU # 78678871202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15P
Cord Diameter: 0.062 - 0.625
Material: Rubber
Color: Yellow