Menu Search
MOLEX #14W47

Watertite Extreme® Plug; Straight Blade, Watertight; 2P/3w; 125V; 15A; Yellow

SKU # 78678871002 Manufacturer Series: 130146
View more versions of this product
Color: Yellow
Rating - Amps: 15A
NEMA: 5-15
Cord Diameter: 0.062 - 0.625
Grade: Industrial
Plug Type: Straight Blade, Watertight
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: No GFCI
Material: Silicone Husk

Additional Info: Cord Grip Body Size F2